Skip to Main Content
customer-service Help
Rust-Oleum

Tree Marking Paint, 12 oz., Red, Solvent -Based

Rust-Oleum Tree Marking Paint,  12 oz.,  Red,  Solvent -Based 306516
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.88 ($5.31/unit)
  • Base Type: Solvent
  • Color: Red
  • Exposure Conditions: 35 Degrees to 90 Degrees F
See full product details
Orders over $75 ship free.
Total: $31.88

Rust-Oleum #306516 Specifications

  • Base Type: Solvent
  • Color: Red
  • Exposure Conditions: 35 Degrees to 90 Degrees F
  • For Use With: Marking Pistol, Marking Wand
  • Paint and Primer Sub Category: Tree Marking Paint
  • Paint Color Family: Reds
  • Size: 12 oz.
  • Striping and Marking Paint and Chalk Item: Tree Marking Paint
  • Dry Time: 20 min.
  • Striping & Marking Paint & Chalk Item: Tree Marking Paint
  • Coverage: 300 Linear ft./1" Strip
  • Net Weight: 12 oz.
  • Item: Marking Paint
  • Dry Time Tack Free: 20 min.
  • Line Striping Aerosol: Yes
  • Application Temperature: 35 Degrees to 90 Degrees F
  • VOC Content: Less Than 500g/L
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tree Marking Paint, Modified Alkyd Base Type, Line Striping Aerosol Yes, Red, Size 12 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 300 Linear ft/1 in Strip, Net Weight 12 oz, Dry Time 20 min, Dry Time Tack Free 20 min, Application Temperature 35 Degrees to 90 Degrees F, Exterior Exposure Conditions, VOC Content Less Than 500g/L, For Use With Marking Pistols, Wands, Wheels or Alone

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #306516