This item is Discontinued.

Rust-Oleum Truck Bed Coating, Black, 1 gal. 7705498

Truck Bed Coating, Black, 1 gal. (Discontinued)

  • Mfr # 7705498
  • Zoro # G2611086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7705498
Zoro #
G2611086
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 gal

Details

Color
Black
Coverage
180 to 200 sq ft
Application Method
Brush, Spray
VOC Content
Less Than400g/L
Dry Time
24 to 48 hr
Standards
OSHA
For Use With
Truck Beds
Application Temperature
Above 50 Degrees F
Item
Protective Aniti-Slip Truck Bed Coating

Description

Protective Aniti-Slip Truck Bed Coating, VOC Content less than 400g/L, Size 1 gal, Black, Coverage 180 to 200 sq ft, Dry Time 24 to 48 hr, Application Temperature Above 50 Degrees F, For Use With Truck Beds, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CT, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.