KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck Bed Coating, Black, 1gal.

RUST-OLEUM| Zoro #: G0418196| Mfr #: 248916

$62.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Truck Bed Coating
Color: Black
Application Method: Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418196 Mfr #: 248916
Item: Truck Bed CoatingColor: Black
Application Method: RollerDry Time: 4 hr.
Application Temperature: 55 Degrees FFinish: Textured
Container Size: 1 gal.Coverage: 140 to 160 sq. ft.
VOC Content: 619g/LCountry of Origin (subject to change): United States

Description

Truck Bed Coating, Black, Container Size 1 gal., Coverage 140 to 160 sq. ft., Dry Time 4 hr., Textured Finish, VOC Content 619g/L, Application Temperature 55 Degrees F, Application Method Roller

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews