SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Truck Bed Coating, Black, 1qt.

RUST-OLEUM| Zoro #: G1610131| Mfr #: 248915

$21.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC Content: 619g/LCoverage: 35 to 40 sq. ft.Finish: Textured
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610131 Mfr #: 248915
VOC Content: 619g/LCoverage: 35 to 40 sq. ft.
Finish: TexturedApplication Temperature: 55 Degrees F
Color: BlackItem: Truck Bed Coating
Application Method: Roller or sprayDry Time: 4 hr.
Container Size: 1 Qt.Country of Origin (subject to change): United States

Description

Truck Bed Coating, Black, Container Size 1 qt., Coverage 35 to 40 sq. ft., Dry Time 4 hr., Textured Finish, VOC Content 619g/L, Application Temperature 55 Degrees F, Application Method Roller or spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews