SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

TurboPrime Epoxy Primer Activator, 1 qt.

RUST-OLEUM| Zoro #: G0318762| Mfr #: 241200

$57.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 8 to 14 hr.Item: Epoxy Coating ActivatorApplication Method: Roller, Squeegee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318762 Mfr #: 241200
Dry Time: 8 to 14 hr.Item: Epoxy Coating Activator
Application Method: Roller, SqueegeeGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
VOC Content: Less than 50g/LSize: 1 qt.
For Use With: TurboPrime Epoxy Primer Base 2GXC2Country of Origin (subject to change): United States

Description

Epoxy Coating Activator, Size 1 qt., Application Method Roller, Squeegee, Dry Time 8 to 14 hr., VOC Content Less Than 50g/L, For Use With TurboPrime Epoxy Primer Base 2GXC2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews