Skip to Main Content
customer-service Help
Rust-Oleum

Urethane Finish

Rust-Oleum Urethane Finish 207956
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$106.52
  • Promotion Restriction: Not eligible for promotion
  • Color Family: Yellows
  • Sub-Category: Urethanes
See full product details
Out of Stock
Total: $106.52

Rust-Oleum #207956 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color Family: Yellows
  • Sub-Category: Urethanes
  • Item: Urethane Finish
  • Color: Safety Yellow
  • Finish: High Gloss
  • Size: 1 gal
  • Resin Type: Acrylic Urethane
  • Coverage: 260 to 620 sq ft/gal
  • For Use With: DTM Epoxy Mastic Primers
  • Application Temperature: 40 Degrees to 100 Degrees F
  • Dry Time: 5 to 9 hr
  • Application Method: Brush, Roller, Spray
  • Exposure Conditions: Moderate to Severe
  • Dry Time Recoat: 14 hr to 2 day
  • VOC Content: Less Than 250 g/L
  • Cure Time: 7 day
  • Base Type: Solvent
  • Includes: Topcoat
  • Minimum Application Temperature: 40 Degrees F
  • Heat Resistant: Yes
  • Standards: ASTM D2794, ASTM D3363, ASTM D4587, ASTM D522, ASTM D523
  • Application Time: 30 min
  • Surface Texture: Rough, Smooth
  • Activator Required: Yes
  • Dry Time to Recoat: 14 to 48 hr
  • Primer Required: Yes
  • Use Location: Exterior, Interior
  • Coverage Area: 260 to 620 sq ft/gal
  • Container Type: Can
  • Resistance Properties: Abrasion Resistant, Chemical Resistant
  • Sub Brand: Commercial
  • Series Number: 3300
  • Maximum Application Temperature: 100 Degrees F
  • Shelf Life: 3 yr
  • Sheen: High Gloss
  • System Series: 3300
  • Coating Type: Urethane Coating
  • Compatible Activator: Urethane Activator
  • Activator, Base, Paint or Primer: Base
  • Number of Components: 2-Step System
  • Maximum Temperature Resistance: 300 Degrees F
  • Container Size: 1 gal
  • Surface Material: Concrete, Metal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Urethane Finish, Base Type Solvent, Resin Type Acrylic Urethane, Color Safety Yellow, Finish Gloss, Size 1 gal, VOC Content Less Than 250g/L, Coverage 260 to 620 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 5 to 7 hr, Cure Time 7 day, Application Temperature 40 Degrees to 100 Degrees F, For Use With DTM Epoxy Mastic Primers, Includes Topcoat

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #207956