SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

V7400 Alkyd Enamel, Aluminum, 1 gal.

RUST-OLEUM| Zoro #: G1352041| Mfr #: 245309

$64.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumDry Time: 5 to 9 hr.VOC Content: Less Than 500g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352041 Mfr #: 245309
Color: AluminumDry Time: 5 to 9 hr.
VOC Content: Less Than 500g/LSize: 1 gal.
Paint Base Type: OilSurface: Metal, Wood
Item: Interior/Exterior PaintDry Time Recoat: 24 hr.
Application Method: Brush, Roller, SprayFinish: Metallic
Paint Color Family: Aluminum / MetallicCoverage: 330 to 530 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Aluminum / Metallic, Aluminum, Finish Metallic, Size 1 gal., Coverage 330 to 530 sq. ft./gal., VOC Content Less Than 500g/L, Dry Time Recoat 24 hr., Dry Time 5 to 9 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews