SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

V7400 Alkyd Enamel, Navy Gray, 5 gal.

RUST-OLEUM| Zoro #: G0906044| Mfr #: 245444

$211.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 4 to 8 hr.Paint Base Type: OilDry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906044 Mfr #: 245444
Dry Time: 4 to 8 hr.Paint Base Type: Oil
Dry Time Recoat: 24 hr.Paint Color Family: Grays
Surface: Metal, WoodApplication Method: Brush, Roller, Spray
Color: Navy GrayFinish: High Gloss
VOC Content: Less Than 340g/LItem: Interior/Exterior Paint
Size: 5 gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Grays, Navy Gray, High Gloss Finish, Size 5 gal., VOC Content Less Than 340g/L, Coverage 230 to 425 sq. ft./gal., Dry Time 4 to 8 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews