KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V7400 Alkyd Enamel, Silver Gray, 1 gal.

RUST-OLEUM| Zoro #: G2073285| Mfr #: 245484

$67.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 4 to 8 hr.
Paint Color Family: Grays
Color: Silver Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073285 Mfr #: 245484
Dry Time: 4 to 8 hr.Paint Color Family: Grays
Color: Silver GrayFinish: High Gloss
Application Method: Brush, Roller, SpraySurface: Metal, Wood
Item: Interior/Exterior PaintDry Time Recoat: 24 hr.
VOC Content: Less Than 340g/LSize: 1 gal.
Paint Base Type: OilCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Grays, Silver Gray, High Gloss Finish, Size 1 gal., VOC Content Less Than 340g/L, Coverage 230 to 425 sq. ft./gal., Dry Time 4 to 8 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews