V7400 Alkyd Enamel, Silver Gray, 5 gal.

RUST-OLEUM| Zoro #: G1737285| Mfr #: 245485

$211.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Silver GrayItem: Interior/Exterior PaintSize: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737285 Mfr #: 245485
Color: Silver GrayItem: Interior/Exterior Paint
Size: 5 gal.Surface: Metal, Wood
Application Method: Brush, Roller, SprayVOC Content: Less Than 340g/L
Coverage: 230 to 450 sq. ft./gal.Paint Color Family: Grays
Paint Base Type: OilFinish: High Gloss
Dry Time Recoat: 24 hr.Dry Time: 4 to 8 hr.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Grays, Silver Gray, Finish High Gloss, Size 5 gal., Coverage 230 to 450 sq. ft./gal., VOC Content Less Than 340g/L, Dry Time Recoat 24 hr., Dry Time 4 to 8 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews