KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V7400 Alkyd Enaml, Heavy Duty Aluminum, 1g

RUST-OLEUM| Zoro #: G0493421| Mfr #: 245402

$69.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Heavy Duty Aluminum
Application Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493421 Mfr #: 245402
Color: Heavy Duty AluminumApplication Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.Finish: Metallic
Coverage: 330 to 530 sq. ft./gal.VOC Content: Less Than 500g/L
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 5 to 9 hr.Paint Color Family: Aluminum / Metallic
Surface: Metal, WoodPaint Base Type: Oil
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Aluminum / Metallic, Heavy Duty Aluminum, Metallic Finish, Size 1 gal., VOC Content Less Than 500g/L, Coverage 330 to 530 sq. ft./gal., Dry Time 5 to 9 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews