SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vending Machine BlackSemiGlos, 55gal

RUST-OLEUM| Zoro #: G1682457| Mfr #: 214719

$3121.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Paint Base Type: WaterColor: Vending Machine BlackPaint Color Family: Blacks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682457 Mfr #: 214719
Paint Base Type: WaterColor: Vending Machine Black
Paint Color Family: BlacksItem: Interior/Exterior Paint
Size: 55 gal.Finish: Semi-gloss
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Base Type Water, Paint Color Family Blacks, Vending Machine Black, Finish Semi-Gloss, Size 55 gal.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews