Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Weather Resistant Paint, 12 oz., Bronze

  • Zoro #: G3880272
  • Mfr #: 313790
$5.05
  • Finish: Unfinished
  • Color: Bronze
  • Size: 12 oz
See full product details
Orders over $75 ship free.

Rust-Oleum #313790 Specifications

  • Zoro #: G3880272
  • Mfr #: 313790
Finish: Unfinished Color: Bronze
Size: 12 oz Application Temperature: 50 Degrees to 90 Degrees F
Base Type: Oil VOC Content: 584g/L
Item: Weather Resistant Paint Surface: Masonry, Metal, Plastic, Wood
Dry Time: 20 min Application Method: Spray
Resin Type: Modified Alkyd For Use With: Fascia, Flashing, Gutters, Soffits, Vent Pipes
Dry Time Recoat: 1 to 48 hr Coverage: 10 to 12 sq ft/gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Bronze, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min, Dry Time Recoat 1 to 48 hr, VOC Content 584g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #313790