Rust-Oleum
White, Flat, 12 oz
- Zoro #: G700480291
- Mfr #: 338946
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: Rust Preventative Spray Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Paint and Primer Surface Material: Multi-Surface
- Application Method: Spray
$11.99
Must order in multiples of 6
Subtotal: $71.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #338946 Specifications
- Zoro #: G700480291
- Mfr #: 338946
- UPC #: 20066425715
- Item: Spray Paint
- Paint and Primer Sub Category: Rust Preventative Spray Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Paint and Primer Surface Material: Multi-Surface
- Application Method: Spray
- Country of Origin (subject to change): United States
Description
Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #338946
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM 12 Oz Allis Chalmers Orange Specialty Farm Equipment Enamel Spray 280135
- RUST-OLEUM Spray Paint, Black, Gloss, 24 oz. 334128
- RUST-OLEUM 12 Oz Caterpillar Yellow Specialty Farm Equipment Enamel Spray 280140
- RUST-OLEUM Fire Red, Satin, 12 oz 338943
- RUST-OLEUM Sail Blue, Gloss, 12 oz 7775830
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz 245218
- RUST-OLEUM Spray Paint, Cedar 314061
- RUST-OLEUM Spray Paint, Dark Gray 302123
- RUST-OLEUM Professional Inverted Marking Paint Spray Fluorescent Pink 255641
- TESTORS Arctic Blue, Gloss, 3 oz 1209T
- KRYLON DIVERSIFIED BRANDS 12OZ Eggplant Paint K05594007
- Rust-Oleum Spray Paint & Primer