Rusticware
Single Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish
Mfr # 782ORB
Zoro # G0178834
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Finish Oil Rubbed Bronze
Explore More Products
- RUSTICWARE Double Rocker Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish 787ORB
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish 789SN
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish 790SN
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish 791ORB
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish 782SN
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish 785SN
- RUSTICWARE Single Receptacle Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish 783ORB
- RUSTICWARE Quadruple Toggle Switch Plate Oil Rubbed, Number of Gangs: 4 Oil Rubbed Bronze Finish 790ORB
- RUSTICWARE Rusticware 781ORB Oil Rubbed Bronze Single Cable Switch Plate 781ORB
- LEVITON WALL PLATE WHITE 3GANG 80431-00W
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish 97075
- Rusticware Wall Plates