Rustlick

Coolant Additive, 12 oz, Bottle

Rustlick Coolant Additive, 12 oz, Bottle 77116
Hover or click to zoom Tap to zoom
Key Features
  • Item: Machining Fluid Additive
  • Size: 12 oz.
  • Fluid Properties: Bio Resistant
  • Fluid Type: Bio Resistant
  • Physical Form: Liquid
  • Fragrance: Mild Odor
  • Cutting Fluid Sub-Category: Coolant Additives
  • Application: Bacteria and Fungus Treatment in Contaminated Metalworking Fluid Systems;Stand Alone Sumps or Central Coolant Systems
See full product details
$33.38

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rustlick #77116 Specifications

  • Item: Machining Fluid Additive
  • Size: 12 oz.
  • Fluid Properties: Bio Resistant
  • Fluid Type: Bio Resistant
  • Physical Form: Liquid
  • Fragrance: Mild Odor
  • Cutting Fluid Sub-Category: Coolant Additives
  • Application: Bacteria and Fungus Treatment in Contaminated Metalworking Fluid Systems;Stand Alone Sumps or Central Coolant Systems
  • Features: Microbiostat For Combating Both Bacteria And Fungi Commonly Found In Contaminated Metalworking Fluid Systems
  • Color: Amber
  • Container Type: Bottle
  • Container Style: Bottle
  • Series: Triadine 20
  • Container Size: 12 oz
  • Specific Gravity: 1
  • pH Value: 9.5 to 11.0
  • pH Range - Operating: 9.5 to 11
  • Form: Liquid
  • Country of Origin (subject to change): United States

Description

Machining Fluid Additive, Fluid Type Bio Resistant, Container Size 12 oz, Container Type Bottle, Color Amber, Application Bacteria and Fungus Treatment in Contaminated Metalworking Fluid Systems;Stand Alone Sumps or Central Coolant Systems, Features Microbiostat For Combating Both Bacteria And Fungi Commonly Found In Contaminated Metalworking Fluid Systems

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Rustlick #77116

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.