Skip to Main Content
customer-service Help
Rustlick

Cutting Oil, 55 gal, Drum

Rustlick Cutting Oil, 55 gal, Drum 74552
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,694.26
  • Color: Opaque Green
  • For Use With: Carbide
  • Cutting Fluid Sub-Category: Cutting Oils
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $1,694.26

Rustlick #74552 Specifications

  • Color: Opaque Green
  • For Use With: Carbide
  • Cutting Fluid Sub-Category: Cutting Oils
  • Container Type: Drum
  • Item: Cutting Oil
  • Container Size: 55 gal
  • pH Value: 10.2
  • Series: Carbide Power Grind
  • Container Style: Drum
  • Application: Carbide Grinding
  • Physical Form: Liquid
  • Fluid Type: Minimizes cobalt leaching
  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
  • Size: 55 gal.
  • Specific Gravity: 1.0
  • Base Oil: Synthetic
  • Fragrance: Mild Odor
  • Flash Point: Greater than 200 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oil, Container Size 55 gal, Drum, Opaque Green, Application Carbide Grinding

Reviews of Rustlick #74552