Rwm
Hand Truck, Lg/Wide, Sw 10", 55" Ext.
Mfr # F1-SLP-EA5-SW2-S1-E2
Zoro # G3652892
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Explore More Products
- RWM Handi Cart, Lrg Expandible, 220lb Cap FW-90CL
- RWM Folding Platform Truck, 330lb., Aluminum PT-FA
- RWM Handi Cart, Med, Red, Expandible, 200lb Cap FW-80RED
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" F1-VLP-EA1-SW2-S1
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. HC4-CA2-SW2-B2(1)
- RWM Nose Plate, Large, Aluminum CA2
- RWM Hand Truck, Small Convert. Frame, Fn HC4-EA1-FN2-S1
- RWM Hand Truck, Lg Convert., Alum Cntr Strp, Sw, Overall Width: 16" HC2-EA5-SW2
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. HC4-CA2-SW2-B2(2)
- SHOULDERDOLLY Shoulderdolly Lift Strap LD2000
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height APPL-1200-60
- Rwm Hand Trucks & Dollies