Rwm
Locking Scaffold Caster, 8"
Mfr # LS-RIR-0820-S-EC
Zoro # G0715902
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 500 lb.
- Number of Wheels 1
Explore More Products
- RWM Swivel, w/10x3" Phenolic Wheel 75-DUR-1030-S
- RWM Swivel, w/5x2" Solid Elastomer Wheel 46-GTB-0520-S
- RWM Rigid Plate Caster, Polyurethane, 2500 lb. 75-UIB-0830-R
- RWM Kingpinless Swivel Plate Caster, 10000 lb 95-NYB-0630-S
- RWM Rigid, w/4" Urethane Wheel 27-UPB-0412-R
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W 76-NYB-0630-R
- RWM Kingpinless Swivel Plate Caster, 6000 lb. 75-UIR-1030-S
- RWM Swivel, w/4" Urethanee Wheel 27-UPB-0412-S
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. 65-UAB-0821-R
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Flat Free Tire (410/350-4), 4x4-1/2 To 100CS1035FF44HDB-03
- BLICKLE Swivel Plate Caster, PU, 5", 400 lb. L-ALST 125K-12
- Rwm Casters