Rwm
Plt Cstr, Kngpnls Swl, Steel, 10", 6000 lb
- Mfr # 76-FSB-1030-S-Q
- Zoro # G7301169
$453.99
/ea
Subtotal: $453.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 6000 lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RWM Rigid Plate Caster, Forged Steel, 4500 lb. 75-FSR-0825-R
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. 48-UAB-0821-R
- RWM Swivel, w/6x2" Urethane Wheel, Mounting Bolt Dia.: 3/8" 46-UPR-0620-S
- RWM Plate Caster, 6" Wheel dia. 48-UAB-0621-S-ESD
- RWM Kngpnls Swl Plate Caster, Nylon, 4", 1050lb 65-GTB-0420-S
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb 75-DUR-0625-R
- RWM Swivel, w/8x3" Urethane on Iron Wheel 76-UIT-0830-S
- RWM Rigid Plate Caster, Nylon, 10 in., 10000 lb 95-NYB-1030-R
- RWM Plte Caster, Rgd, Poly, 6", 2000 lb. 65-SWE-0620-R-42RT-CRN75D
- SERVICE CASTER 5 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC SCC-TTL30S520-PHB-2-BSL-2
- SERVICE CASTER 6 Inch Solid Polyurethane Caster Set with Roller Bearings 2 Swivel Lock 2 Brake SCC-30CS620-SPUR-BSL-2-TLB-2
- Rwm Casters