Rwm
Rigid Plate Caster, Forged Steel, 20000 lb
- Zoro #: G2838529
- Mfr #: 125-FST-1040-R
Key Features
- Caster Brake Included: No
- Item: Kingpinless Plate Caster
- Caster Load Rating Range: Extra Super Duty
- Caster Product Group: Rigid Caster
- Caster Wheel Shape: Standard
- Load Rating: 20,000 lb
- Wheel Dia.: 10 in
- Caster Wheel/Tread Material: Forged Steel
$848.75
Subtotal: $848.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rwm #125-FST-1040-R Specifications
- Zoro #: G2838529
- Mfr #: 125-FST-1040-R
- Caster Brake Included: No
- Item: Kingpinless Plate Caster
- Caster Load Rating Range: Extra Super Duty
- Caster Sub-Type: Rigid
- Caster Product Group: Rigid Caster
- Caster Wheel Shape: Standard
- Load Rating: 20,000 lb
- Wheel Dia.: 10 in
- Caster Wheel/Tread Material: Forged Steel
- Wheel Width: 4 in
- Wheel/Tread Material: Steel
- Overall Height: 13"
- Wheel/Tread Hardness Rating: Extra Hard
- Wheel Bearing Type: Tapered Roller
- Mounting Height: 13 in
- Mounting Plate Size: 8 1/2 in x 8 1/2 in
- Mounting Plate Bolt Hole Pattern: D
- Inside Bolt Hole Spacing: 7 in x 7 in
- Outside Bolt Hole Spacing: 7 in x 7 in
- Mounting Bolt Dia.: 5/8 in
- Number of Mounting Holes: 4
- Caster Brake Type: No Brake Included
- Swivel Lock Type: No Lock Included
- Non-Marking: Yes
- Number of Wheels: 1
- Frame Finish: Blue Powder Coat
- Caster Frame Material: Steel
- Wheel Core Material: Steel
- Core Color: Blue
- Application: Dollies, Tow Line and Platform Trucks in Automotive, Aerospace, Metal Forging, and Military Equipment
- Features: Kingpinless Raceway
- Standards: ICWM, ISO 9001:2015
- Includes: Complete Caster
- Replacement Wheel: Mfr. No. FST-1040-20
- Extended Lead: No
- Caster Wheel Bearings: Tapered Roller
- Caster Plate Thickness: 1/2"
- Caster Core Material: Steel
- Caster Max. Temp.: 350 Degrees F
- Caster Plate Size: 8-1/2" x 8-1/2"
- Caster Min. Temp.: -50 Degrees F
- Plate Thickness: 1/2"
- Caster Swivel Lock Type: No Lock Included
- Caster Temp. Range Available: Yes
- Plate Caster Bolt Hole Pattern: D
- Plate Size: 8-1/2" x 8-1/2"
- Caster Plate Hole Pattern: D
- Frame Material: Steel
- Thread Guards: No
- Caster Raceway: Roller
- Caster Temp. Range: -50 Degrees to 350 Degrees F
- Wheel Color: Silver
- Tread Shape: Standard
- Swivel Raceway Type: Roller
- Load Rating Range: 6000 lb and Greater
- Includes Thread Guards: No
- Wheel/Tread Color: Silver
- Country of Origin (subject to change): United States
Description
Rigid, Kingpinless Plate Caster, Load Rating 20,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Reviews of Rwm #125-FST-1040-R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RWM Swivel, w/8x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty 45-GTB-0820-S
- RWM Rigid, w/5x2" Urethane Wheel, Caster Wheel Bearings: Ball 46-UPB-0520-R
- RWM Rigid Pneumatic Caster, 10" 65-FNR-1041-R
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Number of Wheels: 1 46-RIR-0520-R
- RWM Plate Caster, 5" Wheel dia. S45-SWB-0520-S
- RWM Swivel, w/8x2" Urethane on Iron Wheel 45-UIR-0820-S
- RWM Plate Caster, 6" Wheel dia. 65-UOB-0620-R
- RWM V-Groove Track Caster, 4x1.5" 40-VIR-0415-R
- RWM Rigid, w/10x3" Solid Elastomer Wheel, Wheel Width: 3" 75-GTB-1030-R
- SERVICE CASTER 4 Inch 316SS Solid Polyurethane Swivel Top Plate Caster with Total Lock Brake SCC-SS316TTL20S414-SPUS
- CAMBRO E Mobile Caster P w/BRK EMCWB000
- Rwm Casters