Rwm
Rigid, w/8x4" Forged Steel Wheel, Wheel Dia.: 8"
Mfr # 125-FSR-0840-R-REIN.
Zoro # G0714828
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Forged Steel
- Load Rating 20000 lb.
- Number of Wheels 1
Explore More Products
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb S65-UPR-0620-S
- RWM Swivel, w/8x3" Phenolic Wheel 75-DUR-0830-S
- RWM Kingpinless Swivel Plate Caster, 1230 lb. 65-UIR-0620-S
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. 65-UAB-0421-S
- RWM Kingpinless Swivel Plate Caster, 1200 lb. 65-DUR-0620-S
- RWM Swivel, w/5x2" Phenolic Wheel 46-DUR-0520-S
- RWM Kngpls Plt Cstr, Swl, Poly, 10", 5000 lb, A 76-UIB-1030-S-CWB-INF
- RWM Kngpnlss Swvl Plt Cstr, 375lb, S"gle Ball 65-RPR-0520-S
- RWM Plate Caster, 8" Wheel dia. 75-UIR-0830-S-FG
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel S-52K-62EMB
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings S-ZFHS-5DB
- Rwm Casters