Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Swivel, w/4" Urethanee Wheel

  • Zoro #: G0715421
  • Mfr #: 27-UPB-0412-S

$11.08

Details
  • Frame Finish: Silver Zinc Plate
  • Wheel Dia.: 4"
  • Caster Sub-Type: Swivel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rwm #27-UPB-0412-S Specifications

  • Zoro #: G0715421
  • Mfr #: 27-UPB-0412-S
Frame Finish: Silver Zinc Plate Wheel Dia.: 4"
Caster Sub-Type: Swivel Stem Dia.: No Stem
Number of Wheels: 1 Core Color: Black
Durometer: 95A Wheel Width: 1-1/4"
Item: Swivel,w/4" Urethanee Wheel Replacement Wheel: UPB-0412-05
Wheel Color: Blue Inside Bolt Hole Spacing: 7 x 7
Plate Size: 3.5 mm x 2-5/8 x 3-3/4 Mounting Bolt Dia.: 5/16"
Caster Wheel/Tread Material: Urethane Polypropylene Load Rating: 275 lb.
Caster Wheel Bearings: Ball Caster Load Rating Range: Light-Medium Duty
Caster Stem Type: No Stem/Plate Included Overall Height: 5-1/4"
Caster Raceway: Kingpin Caster Brake Included: No
Outside Bolt Hole Spacing: 7 x 7 Frame Material: Steel
Country of Origin (subject to change): China

Description

Because of their positive caster angle, a swivel caster keeps the wheel oriented in the direction of travel. Here are some important details for the Swivel,w/4" Urethanee Wheel : WHEEL WIDTH: 1-1/4", CASTER BRAKE INCLUDED: No, LOAD RATING: 275 lb.

Reviews of Rwm #27-UPB-0412-S