Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Furniture Glides, Screw-In, Rd, 1-1/8", PK12

  • Zoro #: G4315175
  • Mfr #: SW-4T51
$7.78 ($0.65/unit)
  • Floor Surface Type: Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material: No Cushion
  • Furniture Tip Attachment Method: Screw-In
See full product details
Orders over $75 ship free.

S & W #SW-4T51 Specifications

  • Zoro #: G4315175
  • Mfr #: SW-4T51
  • Floor Surface Type: Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material: No Cushion
  • Furniture Tip Attachment Method: Screw-In
  • Load Capacity: 50 lb
  • Thread Size: 1/4"-20
  • Primary Furniture Tip Color: Silver
  • Item: Furniture Glides
  • Shape: Round
  • Dia.: 1 1/8 in
  • Primary Furniture Tip Material: PVC
  • Height: 15/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material PVC, Furniture Tip Cushion Material No Cushion, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 15/16 in, Load Capacity 50 lb, Thread Size 1/4 In.-20, Package Quantity 12

Reviews of S & W #SW-4T51