Skip to Main Content
customer-service Help

Furniture Glides, Screw-In, Rd, 1-5/8", PK4

  • Zoro #: G4291612
  • Mfr #: SW-4066-SC2-MC
S & W Furniture Glides, Screw-In, Rd, 1-5/8", PK4 SW-4066-SC2-MC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.27 ($4.07/unit)
  • Item: Furniture Glides
  • Shape: Round
  • Height: 4 1/16 in
See full product details
Orders over $75 ship free.

S & W #SW-4066-SC2-MC Specifications

  • Zoro #: G4291612
  • Mfr #: SW-4066-SC2-MC
  • Item: Furniture Glides
  • Shape: Round
  • Height: 4 1/16 in
  • Load Capacity: 200 lb
  • Thread Size: 1/2"-13
  • Furniture Tip Attachment Method: Screw-In
  • Floor Surface Type: Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material: No Cushion
  • Dia.: 1 5/8 in
  • Primary Furniture Tip Material: Polyethylene
  • Primary Furniture Tip Color: Silver
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Polyethylene, Furniture Tip Cushion Material No Cushion, Dia. 1 5/8 in, Primary Furniture Tip Color Silver, Height 4 1/16 in, Load Capacity 200 lb, Thread Size 1/2 In.-13, Package Quantity 4

Reviews of S & W #SW-4066-SC2-MC