20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base

S & W| Zoro #: G1654152| Mfr #: BSW-6H

$295.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654152 Mfr #: BSW-6H
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-vibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 1-1/4-7
Finish: Yellow ZincIncludes: Locking Nut
Height: 6-7/8"Bolt Length: 4"
Hex: 1-7/8"Base Dia.: 6"
Load Capacity: 27, 100 lb.Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-1/4-7, Base Dia. 6 In., Load Capacity 27,100 lb., Height 6-7/8 In., Hex 1-7/8 In., Bolt Length 4 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.