Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base

S & W| Zoro #: G0352624| Mfr #: TSW-6H

$162.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352624 Mfr #: TSW-6H
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-VibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 1-1/4-7
Finish: Yellow ZincIncludes: Jam Nut
Hex: 1-7/8"Base Dia.: 6"
Load Capacity: 27, 100 lb.Height: 2-7/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-1/4-7, Base Dia. 6 In., Load Capacity 27,100 lb., Height 2-7/8 In., Hex 1-7/8 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.