20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base

S & W| Zoro #: G1372734| Mfr #: TSW-6M

$195.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372734 Mfr #: TSW-6M
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-VibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 1-1/4-7
Finish: Yellow ZincIncludes: Locking Nut
Bolt Length: 4"Hex: 1-7/8"
Base Dia.: 6"Load Capacity: 10, 000 lb.
Height: 2-7/8"Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-1/4-7, Base Dia. 6 In., Load Capacity 10,000 lb., Height 2-7/8 In., Hex 1-7/8 In., Bolt Length 4 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.