Level Mount, Anti-Vibe, 1-8, 4 in. Base

S & W| Zoro #: G2126004| Mfr #: BSW-5H

$120.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126004 Mfr #: BSW-5H
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-vibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 1-8
Finish: Yellow ZincIncludes: Locking Nut
Bolt Length: 3-1/2"Hex: 1-3/8"
Base Dia.: 4"Load Capacity: 11, 800 lb.
Height: 6"Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-8, Base Dia. 4 In., Load Capacity 11, 800 lb., Height 6 In., Hex 1-3/8 In., Bolt Length 3-1/2 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.