Level Mount, Anti-Vibe, 1-8, 4 in. Base

S & W| Zoro #: G0680836| Mfr #: LP4-E6L

$39.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680836 Mfr #: LP4-E6L
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Bolt Length: 6"Hex: 1-3/8"
Load Capacity: 6500 lb.Construction: Steel
Base: Steel w/ Anti-Vibration PadThread Size: 1-8
Height: 7-7/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-8, Base Dia. 4 In., Load Capacity 6500 lb., Height 7-7/16 In., Hex 1-3/8 In., Bolt Length 6 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.