20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Level Mount, Anti-Vibe, 1-8, 4 in. Base

S & W| Zoro #: G1937704| Mfr #: SLP4-E3L

$229.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937704 Mfr #: SLP4-E3L
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLoad Capacity: 6500 lb.
Construction: Stainless SteelBase: Stainless Steel w/ Anti-Vibration Pad
Thread Size: 1-8Height: 4-7/16"
Finish: Stainless steelLeveling Mount Type: Anti-Vibration
Bolt Length: 3"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1-8, Base Dia. 4 In., Load Capacity 6500 lb., Height 4-7/16 In., Hex 1-3/8 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.