Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Anti-Vibe, 1-8, 4 in. Base (Discontinued)
Mfr # TSW-5H
Zoro # G1029271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 2 1/2 in
- Load Capacity 11,800 lb
- Thread Size 1-8
- Leveling Mount Type Anti-Vibration
- Base Dia. 4 in