Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in.

S & W| Zoro #: G0504034| Mfr #: TSW-2H

$29.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504034 Mfr #: TSW-2H
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-vibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 1/2-13
Finish: Yellow ZincIncludes: Jam Nut
Hex: 3/4"Base Dia.: 1-7/8"
Load Capacity: 2400 lb.Height: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 1-7/8 In., Load Capacity 2400 lb., Height 1-3/4 In., Hex 3/4 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.