Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in.

S & W| Zoro #: G0443414| Mfr #: LP2-B6L

$21.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443414 Mfr #: LP2-B6L
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 1/2-13
Construction: SteelFinish: Clear Zinc
Includes: 2 Locking NutsBase: Steel w/ Anti-Vibration Pad
Height: 7-7/16"Leveling Mount Type: Anti-Vibration
Bolt Length: 6"Hex: 3/4"
Load Capacity: 3000 lb.Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 2-1/2 In., Load Capacity 3000 lb., Height 7-7/16 In., Hex 3/4 In., Bolt Length 6 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.