HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in.

S & W| Zoro #: G0308533| Mfr #: SLP2-B3L

$46.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3000 lb.
Base Dia.: 2-1/2"
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308533 Mfr #: SLP2-B3L
Load Capacity: 3000 lb.Base Dia.: 2-1/2"
Thread Size: 1/2-13Includes: 2 Locking Nuts
Hex: 3/4"Construction: Stainless Steel
Bolt Length: 3"Base: Stainless Steel w/ Anti-Vibration Pad
Finish: Stainless steelHeight: 4-7/16"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 2-1/2 In., Load Capacity 3000 lb., Height 4-7/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Reviews