Level Mount, Anti-Vibe, 1/2-13, 3 in. Base

S & W| Zoro #: G2279882| Mfr #: LP3-B6L

$19.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3000 lb.Base Dia.: 3"Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279882 Mfr #: LP3-B6L
Load Capacity: 3000 lb.Base Dia.: 3"
Thread Size: 1/2-13Includes: 2 Locking Nuts
Hex: 3/4"Construction: Steel
Bolt Length: 6"Base: Steel w/ Anti-Vibration Pad
Finish: Clear ZincHeight: 7-7/16"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 3 In., Load Capacity 3000 lb., Height 7-7/16 In., Hex 3/4 In., Bolt Length 6 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews