Level Mount, Anti-Vibe, 1/2-13, 3 in. Base

S & W| Zoro #: G1083117| Mfr #: SLP3-B3L

$87.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083117 Mfr #: SLP3-B3L
Includes: 2 Locking NutsItem: Leveling Mount
Hex: 3/4"Base Dia.: 3"
Load Capacity: 3000 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 1/2-13
Height: 4-7/16"Finish: Stainless Steel
Leveling Mount Type: Anti-VibrationBolt Length: 3"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 3 In., Load Capacity 3000 lb., Height 4-7/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.