Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (Discontinued)
Mfr # SLP3-B6L
Zoro # G1930241
This Product is Discontinued
Key Features
- Height 7-7/16"
- Load Capacity 3000 lb.
- Thread Size 1/2-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 3"