Level Mount, Anti-Vibe, 1/2-13, 4 in. Base

S & W| Zoro #: G0505942| Mfr #: SLP4-B6L

$93.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505942 Mfr #: SLP4-B6L
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Bolt Length: 6"Hex: 3/4"
Load Capacity: 3000 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 1/2-13
Height: 7-7/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3000 lb., Height 7-7/16 In., Hex 3/4 In., Bolt Length 6 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.