Level Mount, Anti-Vibe, 3/4-10, 3 in. Base

S & W| Zoro #: G1377573| Mfr #: LP3-D6L

$28.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 1-1/16"Item: Leveling MountBolt Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377573 Mfr #: LP3-D6L
Hex: 1-1/16"Item: Leveling Mount
Bolt Length: 6"Load Capacity: 5500 lb.
Includes: 2 Locking NutsConstruction: Steel
Base: Steel w/ Anti-Vibration PadThread Size: 3/4-10
Base Dia.: 3"Leveling Mount Type: Anti-Vibration
Height: 7-7/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 5500 lb., Height 7-7/16 In., Hex 1-1/16 In., Bolt Length 6 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews