Level Mount, Anti-Vibe, 3/4-10, 3 in. Base

S & W| Zoro #: G2180437| Mfr #: SLP3-D3L

$90.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180437 Mfr #: SLP3-D3L
Includes: 2 Locking NutsItem: Leveling Mount
Load Capacity: 5500 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 3/4-10
Height: 4-7/16"Finish: Stainless steel
Leveling Mount Type: Anti-VibrationBolt Length: 3"
Hex: 1-1/16"Base Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 5500 lb., Height 4-7/16 In., Hex 1-1/16 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.