Level Mount, Anti-Vibe, 3/4-10, 3 in. Base

S & W| Zoro #: G1211752| Mfr #: TSW-4H

$57.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211752 Mfr #: TSW-4H
Construction: SteelFinish: Yellow Zinc
Leveling Mount Type: Anti-vibrationItem: Leveling Mount
Base: Steel w/ Anti-Vibration PadThread Size: 3/4-10
Finish: Yellow ZincIncludes: Jam Nut
Hex: 1-1/16"Base Dia.: 3"
Load Capacity: 6500 lb.Height: 2-1/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 6500 lb., Height 2-1/8 In., Hex 1-1/16 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.