Level Mount, Anti-Vibe, 3/4-10, 4 in. Base

S & W| Zoro #: G0393784| Mfr #: SLP4-D3L

$135.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393784 Mfr #: SLP4-D3L
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Bolt Length: 3"Hex: 1-1/16"
Load Capacity: 5500 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 3/4-10
Height: 4-7/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 5500 lb., Height 4-7/16 In., Hex 1-1/16 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.