Level Mount, Anti-Vibe, 3/4-10, 4 in. Base

S & W| Zoro #: G1809403| Mfr #: SLP4-D6L

$86.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 5500 lb.Base Dia.: 4"Thread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809403 Mfr #: SLP4-D6L
Load Capacity: 5500 lb.Base Dia.: 4"
Thread Size: 3/4-10Includes: 2 Locking Nuts
Hex: 1-1/16"Construction: Stainless Steel
Bolt Length: 6"Base: Stainless Steel w/ Anti-Vibration Pad
Finish: Stainless steelHeight: 7-7/16"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 5500 lb., Height 7-7/16 In., Hex 1-1/16 In., Bolt Length 6 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Reviews