Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in.

S & W| Zoro #: G1729743| Mfr #: SLP2-A3L

$37.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 1500 lb.Base Dia.: 2-1/2"Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729743 Mfr #: SLP2-A3L
Load Capacity: 1500 lb.Base Dia.: 2-1/2"
Thread Size: 3/8-16Includes: 2 Locking Nuts
Hex: 3/4"Construction: Stainless Steel
Bolt Length: 3"Base: Stainless Steel w/ Anti-Vibration Pad
Finish: Stainless steelHeight: 4-7/16"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/8-16, Base Dia. 2-1/2 In., Load Capacity 1500 lb., Height 4-7/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Reviews