S & W
Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in
Mfr # LP1-A3L
Zoro # G2315232
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 in
- Finish Clear Zinc-Plated
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base LP1-C3
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base LP4-D3L
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BSNYLC38
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. G-01
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base BNYLA34
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB26
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. BSW-1H
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC56
- S & W Level Mount, Fixed Stud, M10, 2-1/32in Base, Base: Nylon MG-04
- ELESA Levelling feet, LX.40-SW17-M8x20-HS LX-HS
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base 44434
- S & W Leveling Feet & Pads