S & W
Level Mount, Anti-Vibe, 3/8-16, 2 in. Base
Mfr # LP1-A6L
Zoro # G1326647
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in G-08
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base BNYLB2-T
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB26
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. BSW-2M
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC58
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BSNYLD510-EL
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSSWD-0A
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base SSW-5G
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. SLP2-C6L
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSSW-0
- J.W. WINCO JW Winco WN9100.1 10TW12N Leveling Feet 10TW12N
- S & W Leveling Mounts