Skip to Main Content
customer-service Help
S & W

Level Mount, Anti-Vibe, 3/8-16, 3 in. Base

S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base LP3-A6L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.97
  • Leveling Mount Type: Anti-Vibration
  • Item: Leveling Mount
  • Base Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $24.97

S & W #LP3-A6L Specifications

  • Leveling Mount Type: Anti-Vibration
  • Item: Leveling Mount
  • Base Dia.: 3 in
  • Height: 7.4375 in
  • Load Capacity: 1500 lb
  • Thread Size: 3/8-16
  • Construction: Steel
  • Base: Steel w/ Anti-Vibration Pad
  • Includes: 2 Locking Nuts
  • Bolt Length: 6 in
  • Finish: Clear Zinc
  • Hex: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/8-16, Base Dia. 3 in, Load Capacity 1500 lb, Height 7.4375 in, Hex 3/4 in, Bolt Length 6 in, Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews of S & W #LP3-A6L