Level Mount, Anti-Vibe, 3/8-16, 3 in. Base

S & W| Zoro #: G0709913| Mfr #: SLP3-A3L

$43.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709913 Mfr #: SLP3-A3L
Includes: 2 Locking NutsItem: Leveling Mount
Leveling Mount Type: Anti-VibrationBolt Length: 3"
Hex: 3/4"Base Dia.: 3"
Load Capacity: 1500 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 3/8-16
Height: 4-7/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 1500 lb., Height 4-7/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.