SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in.

S & W| Zoro #: G2326502| Mfr #: BSW-3H

$43.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 7/8"Item: Leveling MountBolt Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326502 Mfr #: BSW-3H
Hex: 7/8"Item: Leveling Mount
Bolt Length: 2"Load Capacity: 4400 lb.
Includes: Locking NutConstruction: Steel
Base: Steel w/ Anti-Vibration PadThread Size: 5/8-11
Base Dia.: 2-1/2"Leveling Mount Type: Anti-Vibration
Height: 3-7/8"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 4400 lb., Height 3-7/8 In., Hex 7/8 In., Bolt Length 2 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews